Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Oscillating MultiMaster Tool Kit, Barrel

  • Zoro #: G4418596
  • Mfr #: FMM 350QSL Top

$349.00

Details
  • Standards: CSA
  • Features: Electronic Speed Control, Softgrip Zone, StarlockPlus Tool Mount, Fits All Starlock and StarlockPlus Accessories
  • Application: Trim Cutting, Hardwood, Flooring, Door Jamb, Fiberglass, Shin Sheet Metal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fein #FMM 350QSL TOP Specifications

  • Zoro #: G4418596
  • Mfr #: FMM 350QSL Top
Standards: CSA Features: Electronic Speed Control, Softgrip Zone, StarlockPlus Tool Mount, Fits All Starlock and StarlockPlus Accessories
Application: Trim Cutting, Hardwood, Flooring, Door Jamb, Fiberglass, Shin Sheet Metal Includes: Backing Pad, (3) Grit 60 Sanding Sheet, (3) Grit 80 Sanding Sheet, (3) Grit 120 Sanding Sheet, (3) Grit 180 Sanding Sheet, Backing Pad Dust Free, (3) Grit 60 Sanding Sheet Dust Free, (3) Grit 80 Sanding Sheet Dust Free. (3) Grit 120 Sanding Sheet Dust Free, (3) Grit 180 Sanding Sheet Dust Free, Sanding Disc 4-1/2" (115mm) dia. Dust Free (2) Grit 60 Sanding Sheet Dust Free 4-1/2" (115mm), (2) Grit 80 Sanding Sheet Dust Free 4-1/2" (115mm), (2) Grit 180 Sanding Sheet Dust Free 4-1/2" (115mm), Extraction Assembly, Ridgid Scarper Blade, E-Cut Long Life Saw Blade 1-3/8" & 2-9/16" (35mm), E-Cut Long Life Saw Blade 2-9/16" (65mm), Universal E-Cut Saw Blade 1-3/4" (44mm), HSS Segment Saw Blade, Carbide Segment Saw Blade, Carbide Rasp, Plastic Carrying Case
Voltage: 110 Orbits per Minute: 10,000 to 19,500
Tool Weight: 3.2 lb. Tool Length: 13-1/4"
Item: Oscillating Multi-Tool Kit Amps: 3.6
Handle Design: Barrel Corded/Banded: Corded
Corded/Cordless: Corded Country of Origin (subject to change): Germany

Description

A cordless oscillating tool can remove grout, flush-cut, plunge-cut, grind, sand, and scrape. And, with its compact size, can get in tighter spaces than other cordless tools used for the same job. Take a look at the features for Fein Oscillating MultiTool. Voltage: 110, Includes: Backing Pad, (3) Grit 60 Sanding Sheet, (3) Grit 80 Sanding Sheet, (3) Grit 120 Sanding Sheet, (3) Grit 180 Sanding Sheet, Backing Pad Dust Free, (3) Grit 60 Sanding Sheet Dust Free, (3) Grit 80 Sanding Sheet Dust Free. (3) Grit 120 Sanding Sheet Dust Free, (3) Grit 180 Sanding Sheet Dust Free, Sanding Disc 4-1/2" (115mm) dia. Dust Free (2) Grit 60 Sanding Sheet Dust Free 4-1/2" (115mm), (2) Grit 80 Sanding Sheet Dust Free 4-1/2" (115mm), (2) Grit 180 Sanding Sheet Dust Free 4-1/2" (115mm), Extraction Assembly, Ridgid Scarper Blade, E-Cut Long Life Saw Blade 1-3/8" & 2-9/16" (35mm), E-Cut Long Life Saw Blade 2-9/16" (65mm), Universal E-Cut Saw Blade 1-3/4" (44mm), HSS Segment Saw Blade, Carbide Segment Saw Blade, Carbide Rasp, Plastic Carrying Case.

Reviews of Fein #FMM 350QSL TOP