Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Oscillating MultiTool, 4 Amp

  • Zoro #: G7745145
  • Mfr #: FSC 500QSL WOOD

$489.00

Details
  • Corded/Banded: Corded
  • Item: Oscillating Multi-Tool Kit
  • Tool Length: 13-1/4"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fein #FSC 500QSL WOOD Specifications

  • Zoro #: G7745145
  • Mfr #: FSC 500QSL WOOD
Corded/Banded: Corded Item: Oscillating Multi-Tool Kit
Tool Length: 13-1/4" Features: StarlockMax Tool Mount, Fits All Starlock, StarlockPlus and StarlockMax Accessories, All FEIN SuperCut Accessories Can Be Used, Convenient QuickIN Rapid Clamping System
Voltage: 110 Application: Hardwood, Flooring, Door Jamb, Fiberglass, Shin Sheet Metal
Tool Weight: 3.5 lb. Orbits per Minute: 10,000 to 19,500
Amps: 3.6 Standards: CSA
Handle Design: Barrel Includes: E-Cut Long Life 160 Saw Blade, E-Cut Long Life 161 Saw Blade, E-Cut Long Life 201 Saw Blade, E-Cut Long Life 203 Saw Blade, E-Cut Universal 151 Saw Blade, E-Cut Universal 152 Saw Blades, Backing Pad, (5) Sanding Sheet Grit 80, (5) Sanding Sheet Grit 120, (5) Sanding Sheet Grit 180, Plastic Carrying Case
Country of Origin (subject to change): Germany

Description

A cordless oscillating tool can remove grout, flush-cut, plunge-cut, grind, sand, and scrape. And, with its compact size, can get in tighter spaces than other cordless tools used for the same job. Here are some important details for Fein Oscillating Tool Kit. Voltage: 110, Includes: E-Cut Long Life 160 Saw Blade, E-Cut Long Life 161 Saw Blade, E-Cut Long Life 201 Saw Blade, E-Cut Long Life 203 Saw Blade, E-Cut Universal 151 Saw Blade, E-Cut Universal 152 Saw Blades, Backing Pad, (5) Sanding Sheet Grit 80, (5) Sanding Sheet Grit 120, (5) Sanding Sheet Grit 180, Plastic Carrying Case.

Reviews of Fein #FSC 500QSL WOOD