Fein
Oscillating Saw Blade Kit, 3-51/64In
- Zoro #: G3955701
- Mfr #: 35222952090
Tap to zoom
Hover or click to zoom
$35.49
pkg. of 3 ($11.83/ea)
- Size: 1-3/4 in, 1-3/8 in, 2-9/16 in
- Item: Cutting Blade Set
- For Use With: 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.49
Fein #35222952090 Specifications
- Zoro #: G3955701
- Mfr #: 35222952090
- Size: 1-3/4 in, 1-3/8 in, 2-9/16 in
- Item: Cutting Blade Set
- For Use With: 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Application: Drywall, Metal, Plastic, Wood
- Material: Bi-Metal/High Speed Steel
- Includes: (1) 1-3/8 in , (1) 1-3/4 in , (1) 2-9/16 in Blades
- Number of Pieces: 3
- Overall Length: 3 13/16 in
- Cut Style: Straight Cut
- Case Included: Yes
- Primary Material Application: Drywall, Metal, Nail-Embedded Wood, Plastic, Wood
- Materials Cut: Drywall, Metal, Plastics, Wood
- Blade Shape: Straight
- Oscillating Tool Accessory Type: Cutting Blade
- Number of Blades: 3
- Maximum Oscillations per Minute: 19,500
- Blade Material: Bi-Metal, High Speed Steel
- Direct Fit for Tool Brands: Fein
- Blade Type: Plunge Cut
- Cutting Edge Style: Toothed Edge
- Connection Style: Starlock, Starlock Plus
- Blade Width: 1 3/8 in, 1 3/4 in, 2 9/16 in
- Blade Length: 2 in
- Product Type: Cutting Blade Set
- Country of Origin (subject to change): Germany
Description
Oscillating Saw Blade Kit, Material Bi-Metal/High Speed Steel, Size 1-3/4 in, 1-3/8 in, 2-9/16 in, Overall Length 3 51/64 in, Application Drywall, Metal, Plastic, Wood, For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z, Includes (1) 1-3/8 in , (1) 1-3/4 in , (1) 2-9/16 in Blades