Fein

Oscillating Tool Kit, 120 V AC, Corded, 2 Degrees Oscillation Angle, Multimaster Series

Fein Oscillating Tool Kit,  120 V AC,  Corded,  2  Degrees Oscillation Angle,  Multimaster Series 72296861090
Hover or click to zoom Tap to zoom
$559.88
  • Item: Oscillating Tool Kit
  • Voltage: 120 V AC
  • Tool Weight: 3.5 lb
See full product details
This item ships free.

Total: $559.88

Fein #72296861090 Specifications

  • Item: Oscillating Tool Kit
  • Voltage: 120 V AC
  • Tool Weight: 3.5 lb
  • Series: Multimaster
  • Oscillation Angle: 2 Degrees
  • Power Source: Corded
  • Current: 4.2 A
  • Kit Contents: (1) Bare Tool, (11) Saw Blades, (1) Scraper Blade, (1) Cutting Blade, (40) Sanding Sheets, (1) Sanding Pad
  • Minimum Oscillations per Minute: 10,000
  • Features: 450 W Motor, Anti-Vibration, Mechanical Interface, Metal Drive Head
  • Oscillations per Minute: 10,000 to 19,500
  • Application: Carpeting, Cutting Silicone Caulking, Sawing Wood, Metal, Plastics, Removing Residual, Removing Tiles, Tile Adhesive
  • Accessory Adapter Included: No
  • Connection Style: Starlock Max
  • Cord Length: 16 ft
  • Housing Material: Metal
  • Includes: Carbide RASP (Triangular), Dust Extraction Device, E-Cut Carbide Pro Saw Blade (1 1/4 in), E-Cut Long Life Saw Blade (1 1/4 in), E-Cut Long Life Saw Blade (1 5/8 in]), E-Cut Long Life Saw Blade (10 mm), E-Cut Precision Bi-Metal Saw Blade (1 3/8 in), HM Saw Blade (Dia 3 in), Multi-Knife, Mushroom-Shaped Cutting Blade, Perforated Sanding Pad, Rigid Scraper Blade, Segmented Saw Blade (Dia 3 3/8 in), (1) Tool Case, (2) E-Cut Long Life Saw Blades (1 3/8 in), (2) E-Cut Standard Saw Blades, Curved (1 3/8 in), (2) E-Cut Standard Saw Blades, Curved (2 1/2 in), (40) Perforated Sanding Sheets (10 Each of Grits 60, 80, 120, 180)
  • Number of Pieces: 62
  • Built-In Light: No
  • Anti-Vibration Technology: Yes
  • Dust Management: Dust Extraction Device
  • Maximum Oscillations per Minute: 19,500
  • Handle Type: Barrel Grip
  • Accessory Free Tool Change: No
  • Fits Accessory Brand: FEIN
  • Speed Setting: Variable Speed
  • Switch Type: Slide
  • Country of Origin (subject to change): Germany

Description

Oscillating Tool Kit, Voltage 120 V AC, Current 4.2 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 2 Degrees , Accessory Free Tool Change No, Connection Style Starlock Max, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Built-In Light No, Accessory Adapter Included No, Fits Accessory Brand FEIN, Cord Length 16 ft, Power Source Corded, Handle Type Barrel Grip, Anti-Vibration Technology Yes, Switch Type Slide

Restrictions and Compliance

Reviews of Fein #72296861090