Fein
Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle
Mfr # MM 500 PLUS Q-START SET
Zoro # G101770267
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Tool Length 19 in
- Tool Weight 9.8 lb
- Oscillation Angle 3.4 Degrees
- Power Source Corded
Explore More Products
- FEIN Oscillating Corded Power Tool MM 700 MAX BASIC SET
- FEIN Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle MM 700 1.7 CAULKING SET
- FEIN MULTIMASTER MM 500 Start Q Oscillating Multi-Tool Set 72295264090
- FEIN 18V AS MULTIMASTER 700 MAX SELECT Oscillating MultiTool 71293662090
- FEIN 18V AS MULTIMASTER 700 MAX TOP 4.0Ah Oscillating MultiTool 71293661090
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 2 Degrees Oscillation Angle, Multimaster Series MM 700 MAX TOP SET
- FEIN Oscillating mult-tool MM 700 Max Top
- FEIN Oscillating mult-tool MM 700 1.7 Q Basic
- FEIN 18V AS MULTIMASTER 500 PLUS 4.0Ah Oscillating MultiTool 71293866090
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series MM50-01
- MILWAUKEE TOOL M12 FUEL Multi-Tool Kit, M12 CP2.5 2526-21XC, 48-11-2425
- Fein Cordless Oscillating Tools