Fein
Oscillating Tool Kit, 12V DC, Cordless, 3.2 Degrees Oscillation Angle, AMM 300 PLUS Series
- Zoro #: G201770570
- Mfr #: 71293261090
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $330.68
Fein #71293261090 Specifications
- Zoro #: G201770570
- Mfr #: 71293261090
- Item: Oscillating Tool Kit
- Voltage: 12V DC
- Tool Weight: 3.3 lb
- Series: AMM 300 PLUS
- Oscillation Angle: 3.2 Degrees
- Power Source: Cordless
- Battery Series: 12V Lithium Ion Battery
- Connection Style: Starlock Plus
- Safety Features: Deep Discharge, Overheating, Perfect Protection from Overload
- Includes: (1) E-Cut Long-Life Saw Blade 1-3/8 In (35 mm) (Type 160), (1) E-Cut Long-Life Saw Blade 2-9/16 In (65 mm) (Type 161), (1) Rapid Charger Alg 80, (1) Tool Case, (1) Universal E-Cut Saw Blade 1-3/4 In (44 mm) (Type 152), (2) Li-Ion Battery Packs (12 V / 3 Ah)
- Standards: CE, CSA, EN 62841
- Number of Batteries Included: 2
- Battery Model No.: 92604183020
- Dust Management: Dust Collection Bag
- Cordless Tool Kit Contents: (1) Charger, (2) Batteries
- Anti-Vibration Technology: Yes
- Fits Accessory Brand: FEIN
- Battery Capacity: (2) 3.0Ah
- Maximum Oscillations per Minute: 18,000
- Charger Model: 346FT5
- Charger Included: Yes
- Brushless Motor: No
- Number of Speed Settings: Variable
- Handle Type: Ergonomic
- Switch Type: Slide
- Case Included: Yes
- Minimum Oscillations per Minute: 11,500
- Accessory Free Tool Change: Yes
- Oscillations per Minute: 11500 to 18000
- Country of Origin (subject to change): Germany
Description
Oscillating Tool Kit, Voltage 12V DC, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 18,000, Accessory Free Tool Change Yes, Brushless Motor No, Battery Capacity (2) 3.0Ah, Cordless Tool Kit Contents (1) Charger, (2) Batteries, Fits Accessory Brand FEIN, Connection Style Starlock Plus, Switch Type Slide, Handle Type Ergonomic, Safety Features Deep Discharge, Overheating, Perfect Protection from Overload
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Fein #71293261090
Explore more
- FEIN Oscillating Tool Kit, 18V DC, Cordless, 4 Degrees Oscillation Angle, AMM 700 MAX Series 71293461090
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 1.7 Degrees Oscillation Angle 72296761090
- FEIN Oscillating Tool Kit, 110 V AC, Corded, 3.2 Degrees Oscillation Angle FMM 350QSL Start
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle 72296764090
- FEIN Combo Starlock Mini Cut, Cutting Blade 35222967090
- FEIN Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle 72297161090
- MILWAUKEE Oscillating Tool Kit, 12V DC, Cordless, 3.2 Degrees Oscillation Angle, M12 Series 2426-22, 48-11-2420
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool (Tool Only) DCS356B
- Fein Cordless Tools