Fein

Polishing Bonnet, Foam, Soft Type, 4" Size

Fein Polishing Bonnet, Foam, Soft Type, 4" Size 63723023010
Hover or click to zoom Tap to zoom
  • Size: 4"
  • Application: For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
  • Characteristics: Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup
  • For Use With: Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
  • Item: Polishing Bonnet
  • Material: Foam
  • Pile Thickness (In.): 1-9/16
  • Type: Soft
See full product details
$37.14

Subtotal: $37.14

Fein #63723023010 Specifications

  • Size: 4"
  • Application: For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
  • Characteristics: Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup
  • For Use With: Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
  • Item: Polishing Bonnet
  • Material: Foam
  • Pile Thickness (In.): 1-9/16
  • Type: Soft
  • Product Type: Polishing Bonnet
  • Country of Origin (subject to change): Switzerland

Description

Polishing Bonnet

Reviews of Fein #63723023010

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.