Fein

Shear, 18V DC, Single Cut, 3,700 spm

Fein Shear, 18V DC, Single Cut, 3,700 spm 71300462090
Hover or click to zoom Tap to zoom
  • Item: Shear
  • Voltage: 18 V
  • Speed Range: 2,200 to 3,700 spm
  • Includes: (1) Hand Guard, (1) Pair of Blades, (1) Rapid Charger ALG 80, (1) Set of Wrenches, (1) Tool Case, (2) Rechargeable Batteries (Li-ion)
  • Cordless Tool Battery Type: Li-Ion
  • Corded/Cordless: Cordless
  • Tool Weight: 4.63 lb
  • Battery Capacity: 6 Ah
See full product details
$893.93

Subtotal: $893.93

Fein #71300462090 Specifications

  • Item: Shear
  • Voltage: 18 V
  • Speed Range: 2,200 to 3,700 spm
  • Includes: (1) Hand Guard, (1) Pair of Blades, (1) Rapid Charger ALG 80, (1) Set of Wrenches, (1) Tool Case, (2) Rechargeable Batteries (Li-ion)
  • Cordless Tool Battery Type: Li-Ion
  • Corded/Cordless: Cordless
  • Tool Weight: 4.63 lb
  • Battery Capacity: 6 Ah
  • Stainless Steel Capacity: 19 ga
  • Charger Replacement: Mfr. No. ALG 80
  • Min. Radius: 1/2 in
  • Included Charger: Mfr. No. ALG 80
  • Steel Capacity: 16 ga
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
  • Maximum Strokes per Minute: 3,700 stroke/min
  • Primary Material Application: Sheet Metal
  • Battery Model No.: 92604175020
  • Minimum Cutting Radius: 1/2 in
  • Speed Setting: Variable Speed
  • Capacity Stainless Steel: 19 ga
  • Number of Batteries Included: 2
  • Brushless Motor: No
  • Power Source: Cordless
  • Charger Included: Yes
  • Charger Model Number: 60YE34
  • Capacity Steel: 16 ga
  • Handle Type: Barrel Grip
  • Shear Style: Scroll Cut
  • Minimum Strokes per Minute: 2,200 stroke/min
  • Battery Series: FEIN Cordless
  • Country of Origin (subject to change): Switzerland

Description

Shear, Primary Material Application Sheet Metal, Voltage 18V DC, Shear Style Scroll Cut, Capacity Stainless Steel 19 ga, Capacity Steel 16 ga, Minimum Cutting Radius 1/2 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 6 Ah, Maximum Strokes per Minute 3,700 stroke/min, Minimum Strokes per Minute 2,200 stroke/min, Battery Model No. 92604175020, Battery Series FEIN Cordless, Number of Batteries Included 2, Charger Included Yes

Restrictions and Compliance

Reviews of Fein #71300462090

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.