Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turbo Vac Dust Extractor, 1-3/8" Hose Dia., Nanofiltration 153 cfm

  • Zoro #: G0992719
  • Mfr #: 92029060090

$542.01

  • Filter Type: Nanofiltration
  • Power Cord Length: 19 ft.
  • Net Weight: 29.7 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fein #92029060090 Specifications

  • Zoro #: G0992719
  • Mfr #: 92029060090
Filter Type: Nanofiltration Power Cord Length: 19 ft.
Net Weight: 29.7 lb. Number of Motor Stages: 2
Item: Dust Extractor Average Brush Life: 1000 hr.
Amps: 9.5 Tank Material: Plastic
Hose Length: 13 ft. Casters: Yes
Air Flow: 153 cfm Watts: 1450
Standards: Class L Vacuum Filter: Bag, Cartridge
Vacuum Capacity: 9.3 gal. Dry Capacity: 9.3 gal.
Height: 23-1/4" Warranty: 1 yr.
Sound Level dBA: 69 dBA Peak HP: 1.2 HP
Hose Dia.: 1-3/8" Voltage: 110
Drain: No Includes: (2) Metal Extension Tubes, Crevice Tool, Brush, Elbow, 13 ft. Hose, Tool Coupling, Adaptor, Disposable Bag, Micron Filter, Push Handle
Length: 21-1/4" Wet Capacity: 5.5 gal.
Series: Turbo Vac Width: 14"
Hz: 50/60 Static Pressure: 98"
Weight: 30 lb. Vacuum Hose Length: 13 ft.
Vacuum Hose Dia.: 1-3/8" Vacuum Power Source: Corded
Sound Level: 69dBA Vacuum Filtration Type: Standard
Tank Size: 8-1/2 gal. Vacuum Collection Type: Disposable Bag
Current: 9A Peak Horsepower: 1-1/2 HP
Tank Wet Capacity: 8-1/2 gal. Power: 1100W
Tank Dry Capacity: 8-1/2 gal. Vacuum Pickup Type: Wet/Dry
Vacuum Air Flow: 153 cfm Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Here are some important details for Fein Wet/Dry Vacuum. Series: Turbo Vac, Length: 21-1/4".

Reviews of Fein #92029060090