Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turbo Vac Dust Extractor, 1-3/8" Hose Dia., HEPA 151 cfm

  • Zoro #: G0992737
  • Mfr #: TURBO X AC HEPA

$653.71

  • Length: 21-1/4"
  • Net Weight: 31.1 lb.
  • Voltage: 110v
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fein #TURBO X AC HEPA Specifications

  • Zoro #: G0992737
  • Mfr #: TURBO X AC HEPA
Length: 21-1/4" Net Weight: 31.1 lb.
Voltage: 110v Static Pressure: 98.8"
Series: Turbo Vac Item: Wet/Dry Vacuum
Warranty: 1 yr. Watts: 1450
Number of Motor Stages: 2 Hz: 50/60
Includes: (1) Push Handle; (1) HEPA Filter; (1) Disposable Bag; (1) Suction Hose 13 ft [4 m], 1-3/8 in [35 mm] Dia.; (1) Tool Coupling with Suction Control; (1) Step Adapter; (2) Metal Extension Tubes, (1) Combination Tool with Interchangeable Inserts, (1) Crevice Nozzle, (1) Dusting Brush, (1)Elbow Casters: Yes
Width: 14" Drain: No
Power Cord Length: 25 ft. Vacuum Capacity: 9.3 gal.
Amps: 9.5 Sound Level dBA: 69 dBA
Average Brush Life: 1000 hr. Vacuum Filter: Bag, Cartridge
Wet Capacity: 5.5 gal. Filter Type: HEPA
Tank Material: Polypropylene Peak HP: 1.2 HP
Air Flow: 151 cfm Dry Capacity: 9.3 gal.
Hose Length: 13 ft. Height: 23-1/4"
Hose Dia.: 1-3/8" Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Take a look at the features for Fein Wet/Dry Vacuum. Series: Turbo Vac, Length: 21-1/4".

Reviews of Fein #TURBO X AC HEPA