Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Dust Extractor, 1-3/8" Hose Dia., HEPA 151 cfm

  • Zoro #: G6187447
  • Mfr #: 92028060990

$647.27

  • Hose Length: 13 ft.
  • Warranty: 1 yr.
  • Power Cord Length: 19 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fein #92028060990 Specifications

  • Zoro #: G6187447
  • Mfr #: 92028060990
Hose Length: 13 ft. Warranty: 1 yr.
Power Cord Length: 19 ft. Net Weight: 20.1 lb.
Filter Type: HEPA Length: 15-1/2"
Voltage: 110 Hz: 60
Air Flow: 151 cfm Hose Dia.: 1-3/8"
Sound Level dBA: 66 dBA Height: 21-1/2"
Vacuum Filter: Paper Tank Material: Plastic
Average Brush Life: 1000 hr. Drain: No
Includes: Tool Coupling with Suction Force Reducer, Filter, Fleece Filter Bag, (2) Extension Tubes, Floor Brush, Crevice, Brush, Handle Standards: Lead Painting Certified
Series: Industrial Dry Capacity: 8.4 gal.
Width: 14-1/2" Casters: Yes
Watts: 1100 Vacuum Capacity: 8.4 gal.
Peak HP: 1.2 HP Vacuum Product Grouping: Wet/Dry Vacuum Cleaners
Static Pressure: 98" Number of Motor Stages: 2
Wet Capacity: 8.4 gal. Item: Dust Extractor
Amps: 9 Vacuum Hose Dia.: 1-3/8"
Vacuum Hose Length: 13 ft. Tank Dry Capacity: 8-1/2 gal.
Vacuum Power Source: Corded Current: 9A
Power: 1100W Vacuum Pickup Type: Wet/Dry
Vacuum Collection Type: Disposable Bag Peak Horsepower: 1-1/2 HP
Vacuum Filtration Type: HEPA Tank Wet Capacity: 8-1/2 gal.
Tank Size: 8-1/2 gal. Vacuum Air Flow: 151 cfm
Sound Level: 67dBA Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Here is some additional information about Fein Wet/Dry Vacuum. Series: Industrial, Length: 15-1/2", Vacuum Product Grouping: Wet/Dry Vacuum Cleaners.

Reviews of Fein #92028060990