Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Industrial Wet/Dry Vacuum, Hose Dia. 1-3/8", Standard Filter, 151 cfm

  • Zoro #: G6101261
  • Mfr #: 92028236090

$369.00

Details
  • Hz: 60
  • Sound Level dBA: 66 dBA
  • Includes: (1) Tool Coupling with Suction Control; (1) Suction Hose 13 ft [4 m], 1-3/8 in [35 mm] Dia.; (1) Filter Bag; (1) Filter
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fein #92028236090 Specifications

  • Zoro #: G6101261
  • Mfr #: 92028236090
Hz: 60 Sound Level dBA: 66 dBA
Includes: (1) Tool Coupling with Suction Control; (1) Suction Hose 13 ft [4 m], 1-3/8 in [35 mm] Dia.; (1) Filter Bag; (1) Filter Net Weight: 20.1 lb.
Height: 21-3/4" Tank Material: Polypropylene
Warranty: 1 yr. Drain: No
Static Pressure: 98.4" Length: 15-3/4"
Filter Type: Standard Hose Dia.: 1-3/8"
Vacuum Product Grouping: Wet/Dry Vacuum Cleaners Casters: Yes
Item: Wet/Dry Vacuum Dry Capacity: 8.4 gal.
Average Brush Life: 1000 hr. Watts: 1100
Peak HP: 1.2 HP Amps: 9
Standards: M Class Vacuum Capacity: 8.4 gal.
Power Cord Length: 13 ft. Air Flow: 151 cfm
Vacuum Filter: Paper Voltage: 110v
Width: 23" Hose Length: 13 ft.
Wet Capacity: 8.4 gal. Number of Motor Stages: 2
Series: Industrial Country of Origin (subject to change): Romania

Description

Take a look at the features for Fein Wet/Dry Vacuum. Series: Industrial, Length: 15-3/4", Vacuum Product Grouping: Wet/Dry Vacuum Cleaners.

Reviews of Fein #92028236090