Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turbo Vac Dust Extractor, 1-3/8" Hose Dia., Standard 153 cfm

  • Zoro #: G0992752
  • Mfr #: TURBO X AC

$591.26

  • Hose Dia.: 1-3/8"
  • Series: Turbo Vac
  • Wet Capacity: 5.5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fein #TURBO X AC Specifications

  • Zoro #: G0992752
  • Mfr #: TURBO X AC
Hose Dia.: 1-3/8" Series: Turbo Vac
Wet Capacity: 5.5 gal. Peak HP: 1.2 HP
Drain: No Filter Type: Standard
Length: 21-1/4" Air Flow: 153 cfm
Number of Motor Stages: 2 Hz: 50/60
Power Cord Length: 19 ft. Voltage: 110
Vacuum Capacity: 9.3 gal. Sound Level dBA: 69 dBA
Vacuum Filter: Bag, Cartridge Average Brush Life: 1000 hr.
Net Weight: 31.1 lb. Warranty: 1 yr.
Tank Material: Plastic Static Pressure: 98"
Amps: 9.5 Casters: Yes
Item: Dust Extractor Watts: 1450
Dry Capacity: 9.3 gal. Hose Length: 13 ft.
Standards: Class L Width: 14"
Height: 23-1/4" Includes: (2) Metal Extension Tubes, Crevice Tool, Brush, Elbow, 13 ft. Hose, Tool Coupling, Adaptor, Disposable Bag, Micron Filter, Push Handle
Weight: 31 lb. Vacuum Hose Length: 13 ft.
Vacuum Hose Dia.: 1-3/8" Tank Dry Capacity: 8-1/2 gal.
Current: 9A Vacuum Pickup Type: Wet/Dry
Vacuum Filtration Type: Standard Peak Horsepower: 1-1/2 HP
Tank Wet Capacity: 8-1/2 gal. Sound Level: 69dBA
Power: 1100W Vacuum Air Flow: 154 cfm
Vacuum Power Source: Corded Tank Size: 8-1/2 gal.
Vacuum Collection Type: Disposable Bag Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Here are some important details for Fein Wet/Dry Vacuum. Series: Turbo Vac, Length: 21-1/4".

Reviews of Fein #TURBO X AC