Shop All LED Light Bulbs
Feit Electric
LED A19 E26 WW 60W 10PK
Mfr # A80083010K/10RP
Zoro # G3890648
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # A80083010K/10RP
- Zoro # G3890648
- UPC # 17801153187
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A800830/10KLED/10 10-Pack 60W A19 LED Light Bulbs. This 3000K warm white light is non-dimmable and will replace 60-watt equivalent incandescent bulbs. It produces a similar light output (800 lumens) uses 10 watts of energy and up to 83% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric bulbs have an average life of 11 000 hours / 10 years are RoHS compliant and are 100% mercury free. Choose a dependable general purpose bulb for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/850/CVG)
- WESTINGHOUSE Led Wall Lantern 9W Orb (64002)
- ILC Replacement for Osram Sylvania XBO 150w/gs/ofr replacement light bulb lamp (XBO 150W/GS/OFR OSRAM SYLVANIA)
- NORWELL Classic Onion Outdoor Post Light - Bronze with Seeded Glass (1510-BR-SE)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/950CA)
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/950CA)
- FEIT ELECTRIC LED, 0.35 W, C7, Candelabra Screw (E12), PK4 (BP4C7/827/LED/4)
- FEIT ELECTRIC LED MR16GU5.3 BW 50W 3PK (BPEXN/930CA/3)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/930CA)
- FEIT ELECTRIC LED A19 E26 ORANGE 30W (A19/TO/LED)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21354)
- Feit Electric LED Light Bulbs