customer-service Help
Feit Electric

LED Bulb, 1100 lm, 12.2W, 120VAC, PK2

Feit Electric LED Bulb, 1100 lm, 12.2W, 120VAC, PK2 OM75/950CA10K/2
Hover or click to zoom Tap to zoom
$8.91
pkg. of 2 ($4.46/ea)
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Shape: A19
  • Dimmable: No
See full product details
Orders over $75 ship free.

Total: $8.91

Feit Electric #OM75/950CA10K/2 Specifications

  • Bulb Base Type: Medium Screw (E26)
  • Bulb Shape: A19
  • Dimmable: No
  • Light Distribution: Omnidirectional
  • Voltage: 120V AC
  • Watts: 12.2 W
  • Light Technology: LED
  • Lumens: 1100 lm
  • Bulb Manufacturers Warranty Length: 3 yr
  • For Enclosed Fixtures: Yes
  • Bulb Beam Angle: 300 Degrees
  • Rated Life: 11,000 hr
  • Color Tuning: No
  • Overall Length: 4 1/2 in
  • Trade Number: OM75/950CA10K/2
  • Color Temperature: 5,000 K
  • Item: LED Bulb
  • Bulb Primary Application: General Purpose
  • Standards: UL Listed, FCC Compliant, RoHS Compliant
  • Bulb Start Type: Instant
  • Bulb Minimum Starting Temperature: -13 Degrees F
  • High Output: No
  • Indoor/Outdoor Usage: Indoor Only
  • Wattage Equivalency: 75W INC
  • Bulb Dia.: 2 1/4 in
  • Overall Bulb Base Type: Medium Screw
  • Overall Bulb Shape: A
  • Color Rendering Index: 90
  • CA Title 20 Compliant: Yes
  • Compliance Type: CA Title 20
  • Dimming Method: No Dimming
  • Lighting Certification: Unrated
  • Fan Cooling: Not Applicable
  • Dimming Type: No Dimming
  • Series: Feit Electric
  • Country of Origin (subject to change): China

Description

LED Bulb, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 5000K, 1100 lm, Wattage Equivalency 3800W HAL, Watts 12.2 W, 120 V AC, Bulb Beam Angle 300 Degrees , Dimmable No, Bulb Designation OM75/950CA10K/2, Bulb Primary Application General Purpose, Bulb Type Standard, 2 1/4 in Bulb Dia., 4 1/2 in Overall Length, Rated Life 11,000 hr, Indoor/Outdoor Usage Indoor Only, Package Quantity 2

Restrictions and Compliance

Reviews of Feit Electric #OM75/950CA10K/2