Feit Electric

LED Bulb, 810 lm, 9W, 120VAC, 4" L, PK2

Feit Electric LED Bulb, 810 lm, 9W, 120VAC, 4" L, PK2 BPA1960CL927CAFIL2RP
Hover or click to zoom Tap to zoom
$24.50
pkg. of 2 ($12.25/ea)
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Housing: Glass
  • Bulb Shape: A19
  • Dimmable: Yes
  • Voltage: 120V AC
  • Watts: 9 W
  • Light Technology: LED
  • Lumens: 810 lm
See full product details
Orders over $75 ship free.

Total: $24.50

Feit Electric #BPA1960CL927CAFIL2RP Specifications

  • Bulb Base Type: Medium Screw (E26)
  • Bulb Housing: Glass
  • Bulb Shape: A19
  • Dimmable: Yes
  • Voltage: 120V AC
  • Watts: 9 W
  • Light Technology: LED
  • Lumens: 810 lm
  • Bulb Beam Angle: 240 Degrees
  • Rated Life: 15,000 hr
  • Energy Star Compliant: Yes
  • Bulb Start Type: Instant
  • Overall Length: 4 in
  • Bulb Manufacturers Warranty Length: 3 yr
  • Indoor/Outdoor Usage: Indoor Only
  • Bulb Minimum Starting Temperature: -13 Degrees F
  • Color Rendering Index: 90
  • Bulb Primary Application: General Purpose
  • Standards: UL and cUL Listed, FCC Compliant
  • Item: LED Bulb
  • High Output: No
  • Overall Bulb Shape: A
  • Color Temperature: 2,700 K
  • Overall Bulb Base Type: Medium Screw
  • Bulb Dia.: 2 3/8 in
  • Wattage Equivalency: 60W INC
  • Trade Number: BPA1960CL927CAFIL2RP
  • CA Title 20 Compliant: Yes
  • Compliance Type: CA Title 20
  • Series: Feit Electric
  • Fan Cooling: Not Applicable
  • Dimming Type: Phasecut
  • Dimming Method: Continuous Dimming
  • Lighting Certification: ENERGY STAR
  • Country of Origin (subject to change): China

Description

LED Bulb, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 2700K, 810 lm, Wattage Equivalency 3800W HAL, Watts 9 W, 120 V AC, Bulb Beam Angle 240 Degrees , Dimmable Yes, Bulb Designation BPA1960CL927CAFIL2RP, Bulb Primary Application General Purpose, Bulb Type Decorative, 2 3/8 in Bulb Dia., 4 in Overall Length, Rated Life 15,000 hr, Indoor/Outdoor Usage Indoor Only, Package Quantity 2

Restrictions and Compliance

Reviews of Feit Electric #BPA1960CL927CAFIL2RP