PAR Bulb, 3000 Lumen
Mfr # PAR38325DM5CCT
Zoro # G013343139
product price: $18.49
/eaSold in multiples of 12 for $221.88
Key Features
Voltage
120V
Watts
33.3 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR38325DM5CCT
Zoro #
G013343139
UPC #
017801770056
Country of Origin
China
Dimensions
Length
5 1/6 in
Overall Length
5 1/6 in
Bulb Dia.
4 3/4 in
Description
PAR Bulb, 3000 Lumen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.