Feit
LED A19 GU24 BW 60W DIM
- Zoro #: G501245761
- Mfr #: BPOM60DM930CAGU

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.13
Feit #BPOM60DM930CAGU Specifications
- Zoro #: G501245761
- Mfr #: BPOM60DM930CAGU
- Country of Origin (subject to change): China
Description
Feit Electric Enhance A19 GU24 LED Bulb Bright White 60 W 1 pk
Reviews of Feit #BPOM60DM930CAGU
Explore more
- FEIT LED PAR38 E26 GREEN 120W PAR38G10KLED/BX
- FEIT LED A19 E26 BW 75W 2PK OM75/930CA10K/2
- FEIT LED FEIT PAR16 45W EQ WW BPPAR16DM930CA
- FEIT LED DIM E26 BR30 SW 65W BR30DM/927CA
- FEIT LED MR16 GU5.3 SW 50W DM BPEXN/930CA
- FEIT LED FEIT PR30 75W EQ DAY PAR30LDM/950CA
- ILC Mitsubishi Eclipse V6 3.8l 550cca Year 2009 Side Marker RED LED light bulb lamp ECLIPSE V6 3.8L 550CCA FOR YEAR 2009 SIDE MARK
- LUMAPRO Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V 2FNJ9
- ILC Replacement for Philips 12067 LED Replacement replacement light bulb lamp 12067 LED REPLACEMENT PHILIPS
- ILC Replacement for Halco 80511 replacement light bulb lamp 2 Pack 80511 HALCO
- ILC Replacement for Eiko 20031293099260 replacement light bulb lamp 20031293099260 EIKO
- Feit LED Light Bulbs