Feit Electric
LED MR16 GU5.3 SW 50W DM
Mfr # BPEXN/930CA
Zoro # G3887190
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- FEIT ELECTRIC BULB LED BR30 7.2W 6PK BR30DM/950CA/6
- FEIT ELECTRIC LED, 100 W, Recessed Single Contact (R7s) BP100J78/LED/HDRP
- FEIT ELECTRIC LED T7 E17 WW 15W BPT7N/SU/LED
- FEIT ELECTRIC ST19 E26 Medium LED Dusk to Dawn Bulb Soft White 60 Watt Equivalence ST19C927CADDFLD
- FEIT ELECTRIC LED MR16 GU10 DL 35 DIM BPMR16GU10950CA
- FEIT ELECTRIC A15 827 6W/60W Cand Led 2700K BPA1560C/827/LED/
- FEIT ELECTRIC LED G25 E26 DL 40W 3PK G2540W950CAFL3R
- FEIT ELECTRIC Light bulb, LED, A15, 40W Eqv., Cl, PK48 BPA1540950CAFIL2RP24
- FEIT ELECTRIC FILAMNT LED BULB G25 DL G2540H950CATFIL
- CRUSHPROOF Door Port - Aluminum, 3" ADF30
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 4000K, 10-Pack HL-VL-G24A-10W-40K
- Feit Electric LED Light Bulbs