Felco
Forged Aluminum Lopper with Straight Cutting Head, 16.9 Inch Length
Mfr # 1120
Zoro # G302679710
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1.4
- Length 17.2
- Width 5.7
Explore More Products
- FELCO Felco 910+ Leather Holster with Sharpener Pocket 13910+
- FELCO Felco Leather Pruner Holster with Metal Belt Clip FELCO 910
- FELCO Felco Leather Pruner Holster FELCO 912
- FELCO Replacement Cutting Blades for FELCO F20, F21 200/3
- FELCO FELCO 2 Replacement Nut and Bolt Kit 2/90 F2
- FELCO Knife, Grafting And Pruning 3.90 40
- FELCO One-Hand, Pruning Shear, Large Hands FELCO 160L
- FELCO One-Hand, Pruning Shear FELCO 7
- FELCO Replacement Cutting Blades for FELCO F5 44319
- JAMESON 16" Tri-Cut Saw Blade SB-16TE
- LANDSCAPERS SELECT Blade Bow Saw Hi Carbn St 30In BW42-700B
- Felco Shears, Pruners & Loppers