Shop All Snips
Felco
Harvesting Snips
Mfr # FELCO 321
Zoro # G309768417
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.97 in.
- Blade Carbon Steel
- Blade Type Bypass
- Cutting Capacity (In.) 0.5 in.
- Weight 0.24 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6.97 in. |
Hand Size | Medium |
Details
Blade | Carbon Steel |
Blade Type | Bypass |
Cutting Capacity (In.) | 0.5 in. |
Weight | 0.24 lb |
Handle Material | Forged Aluminum & Plastic Composite |
Right or Left Handed | Universal |
Description
An essential tool for picking and trimming tasks, these ultra-strong snips have straight blades with rounded tips for cutting fruit, vegetable and flower stalks without damaging them. Designed to meet the needs of professionals in arboriculture, greenhouse growing, viticulture, plant nurseries, florists or simply demanding gardeners, they feature a smooth-motion spring with shock absorbers to reduce hand strain and muscle tension.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ball Pein Hammer, 8 oz, Steel, 12 in (TC308)
- KLEIN TOOLS 5 Blade Duct Crimper (86520)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-1/4" HEIGHT (Z9981-13P)
- IRWIN Thread Insert Instal Kit for RNHT410-U (RHNT410MCK)
- FELCO Harvesting Snips (FELCO 320)
- FELCO Long Reach Harvesting Snips (FELCO 322)
- MALCO Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel (VFN1)
- MALCO AVM7 Mini Offset Aviation Snip, Right Cutting (AVM7EV)
- MIDWEST Offset Straight Cut Aviation Snip (MWT-6510S)
- HHIP 1/2" 60 Degree High Speed Steel Dovetail Cutter (2006-0212)
- CRESCENT WISS 11" Snap Lock Punch for Vinyl and Aluminum Siding and Plastic Skirting (WSLP1)
- Felco Snips