This item is Discontinued.

Fellowes Fellowes, Photo Gel Wrist Rest With Microban, 18 1/2 X 2 5/16 X 3/4, Gray/white 9550001

Fellowes, Photo Gel Wrist Rest With Microban, 18 1/2 X 2 5/16 X 3/4, Gray/white (Discontinued)

  • Mfr # 9550001
  • Zoro # G510807035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9550001
Zoro #
G510807035
UPC #
43859716289
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.31 in
Width
18.56 in
Height
0.75 in
Depth
2.31 in

Details

Item
Keyboard Pad
Color
Black, White
Design
Chevron
Material
Gel, Rubber
Features
Non-skid Base, Microban Protection, Ergonomic, Antimicrobial, Self-adjusting, Comfortable
Surface Material
Polyurethane
Durability
Skid Proof, Stain Resistant

Description

Stylish Gel Support adds color to your workspace. Self-adjusting gel support conforms to your wrist for personalized comfort. Microban antimicrobial protection keeps your product cleaner. Stain-resistant polyurethane covering wipes clean with damp cloth. Nonskid rubber backing keeps keyboard palm support in place. Wrist Filling Material: Gel; Mouse Pad/Wrist Rest Type: Keyboard Wrist Rest; Colors: Gray/White; Theme: Chevron.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.