KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

File Sorter, , (6) Vertical

FELLOWES| Zoro #: G1498323| Mfr #: 8038701

$15.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11-1/8"
Item: File Holder
Number of Compartments: (6) Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498323 Mfr #: 8038701
Width: 11-1/8"Item: File Holder
Number of Compartments: (6) VerticalColor: Black
Finish: Baked EnamelHeight: 10-1/2"
Length: 7-1/8"Material: Plastic
Country of Origin (subject to change): China

Description

File Holder, Number of Compartments (6) Vertical, Black, Baked Enamel Finish, Plastic, Length 7-1/8 In., Width 11-1/8 In., Height 10-1/2 In.

Reviews