PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flat Panel Workstation, Plastic, Gray

FELLOWES| Zoro #: G1158385| Mfr #: 8037401

$59.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayItem: Monitor RiserLength: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158385 Mfr #: 8037401
Color: GrayItem: Monitor Riser
Length: 11-1/2"Weight Capacity: 40 lb.
Width: 25-7/8"Height: 9-1/4"
Material: PlasticIncludes: Sorter, Accessory Tray
Depth: 11-1/2"Country of Origin (subject to change): China

Description

Monitor Riser, Plastic, Gray, Weight Capacity 40 lb., Length 11-1/2 In., Width 25-7/8 In., Height 9-1/4 In., Depth 11-1/2 In., Includes Sorter, Accessory Tray

Reviews