customer-service Help
Fellowes

Gliding Palm Support, Antimicrobial, Blk

Fellowes Gliding Palm Support, Antimicrobial, Blk 9180701
Tap to zoom
Hover or click to zoom
$30.41
  • Item: Gliding Palm Support
  • Color: Black
  • Width: 9 in
See full product details
Orders over $75 ship free.

Total: $30.41

Fellowes #9180701 Specifications

  • Item: Gliding Palm Support
  • Color: Black
  • Width: 9 in
  • Height: 3/4 in
  • Length: 11 in
  • Features: Expanded Cushion, Wrist Rest, Microban Protection, Health-V Channel, Antimicrobial, Gliding, Pressure Reliever, Palm Support
  • Length (Straight Wireway): 11 in
  • Depth: 11"
  • Product Type: Mouse Pad
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Gliding Palm Support, Black, Height 3/4 in, Length 11 in, Width 9 in

Reviews of Fellowes #9180701