customer-service Help
Fellowes

Gliding Palm Support, Antimicrobial, Blue (Discontinued)

Fellowes Gliding Palm Support, Antimicrobial, Blue 9180601
Tap to zoom
Hover or click to zoom
$16.75
  • Item: Gliding Palm Support
  • Color: Blue
  • Length: 11 in
See full product details
This Product is Discontinued

Fellowes #9180601 Specifications

  • Item: Gliding Palm Support
  • Color: Blue
  • Length: 11 in
  • Height: 3/4 in
  • Width: 9 in
  • Features: Wrist Rest, Gliding, Antimicrobial, Health-V Channel, Palm Support, Microban Protection, Expanded Cushion, Ergonomic, Pressure Reliever
  • Length (Straight Wireway): 11 in
  • Product Type: Mouse Pad
  • Depth: 11"
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Gliding Palm Support, Blue, Height 3/4 in, Length 11 in, Width 9 in

Reviews of Fellowes #9180601