Fellowes
I-Spire Wrist Rocker Mouse Pad w/Wrist Rest, 7.81" x 10", Black/Gray
- Zoro #: G4600539
- Mfr #: 9472901

Tap to zoom
Hover or click to zoom
$18.85
- Depth: 10"
- Features: Soft, Easy to Clean, Smooth, Rocking Motion, Comfortable
- Height: 1.06"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.85
Fellowes #9472901 Specifications
- Zoro #: G4600539
- Mfr #: 9472901
- Depth: 10"
- Features: Soft, Easy to Clean, Smooth, Rocking Motion, Comfortable
- Height: 1.06"
- Product Type: Wrist Rest
- Width: 7.81"
- Country of Origin (subject to change): China
Description
Fellowes® I-Spire Wrist Rocker Mouse Pad with Wrist Rest, 7.81" x 10", Black/Gray
Restrictions and Compliance
- This item has been restricted from sale in the following states: No