HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Keyboard Tray, 5-3/4in, Graphite/Silver

FELLOWES| Zoro #: G0762964| Mfr #: 8036001

$211.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 28-3/16"
Includes: Memory Foam Wrist Support, Hardware
Color: Graphite/Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762964 Mfr #: 8036001
Width: 28-3/16"Includes: Memory Foam Wrist Support, Hardware
Color: Graphite/SilverLength: 21-1/4"
Swivel Angle: 360 DegreesTrack Length: 21-5/8"
Item: Keyboard TrayFeatures: Adjustable
Mounting Type: TrackHeight: 5-3/4"
For Use With: Keyboard and MouseArm Type: Lift and Locking Mechanism
Material: Steel/PlasticCountry of Origin (subject to change): China

Description

Keyboard Tray, Track, Lift and Locking Mechanism, Graphite/Silver, Track Length 21-5/8 In., Swivel Angle 360 Degrees , Steel/Plastic, Height 5-3/4 In., Length 21-1/4 In., Width 28-3/16 In., Adjustable, For Use With Keyboard and Mouse, Includes Memory Foam Wrist Support, Hardware

Reviews