Fellowes
Keyboard Tray, Blk, Glide Track 21-3/4 In.
- Zoro #: G4462507
- Mfr #: 8036101
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $301.61
Fellowes #8036101 Specifications
- Zoro #: G4462507
- Mfr #: 8036101
- Item: Keyboard Tray
- Mounting Type: Arm
- Length: 21 1/4 in
- Width: 28 1/4 in
- Height: 5 3/4 in
- Depth: 21.3"
- Arm Type: Glide Track
- Swivel Angle: 360 Degrees
- Color: Black
- Track Length: 21 3/4 in
- Includes: Keyboard Tray, Mouse Tray, Wrist Support
- Material: Phenolic Board w/Laminate
- Features: +/-Mouse Tray Tilt and Hight Setting, Comfort-Lift System, Height and Tilt Indicators, Memory Foam Wirst Support, Single-Touch Lever Tilt
- For Use With: Curved, Diagonal or Straight Workstations
- Length (Straight Wireway): 21 1/4 in
- Product Type: Keyboard/Mouse Tray
- Country of Origin (subject to change): China
Description
Keyboard Tray, Arm, Glide Track, Black, Track Length 21 3/4 in, Swivel Angle 360 Degrees , Phenolic Board w/Laminate, Height 5 3/4 in, Length 21 1/4 in, Width 28 1/4 in, Comfort-Lift System, Height and Tilt Indicators, Single-Touch Lever Tilt, +/-Mouse Tray Tilt and Hight Setting, Memory Foam Wirst Support, For Use With Diagonal, Curved, or Straight Workstations, Includes Keyboard Tray, Mouse Tray, Wrist Support
Reviews of Fellowes #8036101
Explore more
- Fellowes Tray, Keyboard, Adjustable, Black/Silver 8031301
- Fellowes Drawer, Keyboard, Manager, Black/Silver 9140301
- Fellowes Keyboard Manager, Black 8060101
- Fellowes Drawer, Keyboard, Under, Black/Silver 8031207
- Fellowes Keyboard Manager w/Confort Glide, Black 8060201
- Fellowes Drawer, Articulating, Manager 93841
- Fellowes Tray, Keyboard, Compact, Black FEL8017801
- Fellowes Keyboard Tray, Blk, Glide Track 17-5/16In. 8017801
- Istarusa CLAYTEK 1U Rackmount 19" TFT LCD Keyboard Drawer WL-21901
- Istarusa CLAYTEK 1U Compact Sliding Keyboard Drawer WA-KBR96B
- Istarusa CLAYTEK 1U Rackmount 17" TFT LCD Keyboard Drawer WL-21701
- Fellowes Keyboard and Mouse Trays & Covers