SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mouse, CordedOptical, Blue/Silver

FELLOWES| Zoro #: G1418322| Mfr #: 98905

$27.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Length: 6 ft.Color: Blue/SilverCorded/Wireless: Corded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418322 Mfr #: 98905
Cable Length: 6 ft.Color: Blue/Silver
Corded/Wireless: CordedHeight: 1-3/4"
Width: 2-1/4"Includes: Software
Item: MouseNumber of Buttons: 5
Length: 4-1/2"Features: Gel Cushioned, 5 Buttons
Laser/Optical: OpticalCompatible With: Windows(R) 98SE, 2000, ME, XP And Vista(R) Compatible
Connector Type: USBCountry of Origin (subject to change): China

Description

Mouse, Corded, Optical, Number of Buttons 5, Blue/Silver, Cable Length 6 ft., Connector Type USB, Compatible With Windows(R) 98SE, 2000, ME, XP And Vista(R) Compatible, Height 1-3/4 In., Length 4-1/2 In., Width 2-1/4 In., Features Gel Cushioned, 5 Buttons, Includes Software

Reviews