Mouse Pad w/Palm Support, Black, Standard

FELLOWES| Zoro #: G1163714| Mfr #: 8037501

$16.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Item: Mouse Pad w/Palm Support
Features: Non-Skid Base, Antimicrobial
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163714 Mfr #: 8037501
Width: 9"Item: Mouse Pad w/Palm Support
Features: Non-Skid Base, AntimicrobialColor: Black
Height: 3/4"Length: 11"
Pad Type: StandardMaterial: Leatherette, Memory Foam
Country of Origin (subject to change): China

Description

Mouse Pad w/Palm Support, Standard, Black, Leatherette, Memory Foam, Height 3/4 In., Length 11 In., Width 9 In., Features Non-Skid Base, Antimicrobial

Reviews