Fellowes
Mouse, Pad, Wrist Rest, Latte
Mfr # 9549701
Zoro # G0061280
product price: $22.95
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Mouse Pad with Wrist Rest
- Color Gray/White Lattice Pattern
- Height 1"
- Width 7.25"
- Features Ergonomic, Wrist Rest, Microban Protection, Pressure Reliever, Non-skid, Breathable, Antimicrobial, Comfortable, Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Fellowes
- MFR # 9549701
- Zoro # G0061280
- UPC # 043859716258
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1" |
Width | 7.25" |
Depth | 9.38" |
Details
Item | PlushTouch(TM) Wrist Rest w/FoamFusion(TM) Technology |
Pad Type | Mouse Pad with Wrist Rest |
Color | Gray/White Lattice Pattern |
Features | Ergonomic, Wrist Rest, Microban Protection, Pressure Reliever, Non-skid, Breathable, Antimicrobial, Comfortable, Soft |
Product Type | Mouse Pad |
Theme | Lattice |
Wrist Filling Material | Foam Fusion |
Cover Material | LYCRA® |
Base Material | Rubber |
Description
PlushTouch(TM) Wrist Rest w/FoamFusion(TM) Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCTEL-MAXRAD PCTEL-Maxrad MTPM 1 in. Thick Plate Mount for 5 by 8 Hole (MTPM)
- SATA SPRAY EQUIPMENT GUN 4400B RP SR 1.2MM (SQ198366)
- GARDNER BENDER Compressed Air Duster (GCD-001)
- 3M Privacy Filter 25In Unframed Widescreen 16:9 For Desktop Lcd Monitor (PF250W9B)
- FELLOWES Ultra Thin Mouse Pad, Microban, Black (5908101)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- FELLOWES Mouse Pad, Black (58024)
- FELLOWES Mousepad w/Microban Wrist Support, Black (9181201)
- FELLOWES Keyboard Wrist Rest, Graphite, 18-1/8x3" (FEL5252101)
- FELLOWES Mousepad w/Wrist Support, Graphite (9175101)
- STEELSERIES Steelseries Qck Mini Gaming Mouse Pad (63005)
- STARTECH.COM Gel Keyboard Wrist Rest (WRSTRST)