Mouse, Wireless, Optical, Blue/Silver

FELLOWES| Zoro #: G1825537| Mfr #: 98904

$60.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 1-3/4"Battery Size: AANumber of Buttons: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825537 Mfr #: 98904
Height: 1-3/4"Battery Size: AA
Number of Buttons: 5Laser/Optical: Optical
Includes: SoftwareWidth: 2-1/4"
Features: Gel Cushioned, 5 Buttons, and Clear Reception Up to 19 ft.Corded/Wireless: Wireless
Number of Batteries: 2Connector Type: USB
Color: Blue/SilverItem: Mouse
Compatible With: Windows(R) 98SE, 2000, ME, XP And Vista(R) CompatibleLength: 4-1/2"
Country of Origin (subject to change): China

Description

Mouse, Wireless, Optical, Number of Buttons 5, Blue/Silver, Connector Type USB, Compatible With Windows(R) 98SE, 2000, ME, XP And Vista(R) Compatible, Battery Size AA, Number of Batteries 2, Height 1-3/4 In., Length 4-1/2 In., Width 2-1/4 In., Features Gel Cushioned, 5 Buttons, and Clear Reception Up to 19 ft., Includes Software

Reviews