PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mouse, Wirelss, Optical, Black/Silver

FELLOWES| Zoro #: G0826883| Mfr #: 98912

$59.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Compatible With: Windows 98SE, 2000, ME, XP and VistaWidth: 2-1/4"Number of Batteries: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826883 Mfr #: 98912
Compatible With: Windows 98SE, 2000, ME, XP and VistaWidth: 2-1/4"
Number of Batteries: 2Connector Type: USB
Includes: SoftwareNumber of Buttons: 5
Height: 1-3/4"Color: Black/Silver
Corded/Wireless: WirelessFeatures: Gel Cushioned, 5 Buttons, and Clear Reception Up to 19 ft.
Length: 4-1/2"Battery Size: AA
Laser/Optical: OpticalCountry of Origin (subject to change): China

Description

Mouse, Wireless, Optical, Number of Buttons 5, Black/Silver, Connector Type USB, Compatible With Windows 98SE, 2000, ME, XP and Vista, Battery Size AA, Number of Batteries 2, Height 1-3/4 In., Length 4-1/2 In., Width 2-1/4 In., Features Gel cushioned, 5 Buttons, and Clear Reception Up to 19 ft., Includes Software

Reviews