Fellowes
Palm Support For Keyboard, Graphite
- Zoro #: G4462534
- Mfr #: 9183801
Tap to zoom
Hover or click to zoom
$16.96
- Item: Palm Support
- Design: Microbran Protection and Health-V Channel
- Material: Fabric/Memory Foam
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.96
Fellowes #9183801 Specifications
- Zoro #: G4462534
- Mfr #: 9183801
- Item: Palm Support
- Color: Graphite
- Design: Microbran Protection and Health-V Channel
- Material: Fabric/Memory Foam
- Height: 5/8 in
- Length: 3 3/8 in
- Width: 18 1/4 in
- For Use With: Keyboard
- Length (Straight Wireway): 3 3/8 in
- Product Type: Palm Support
- Country of Origin (subject to change): Taiwan, Province of China
Description
Palm Support, Graphite, Microbran Protection and Health-V Channel Design, Fabric/Memory Foam, For Use With Keyboard, Height 5/8 in, Length 3 3/8 in, Width 18 1/4 in