customer-service Help
Fellowes

Palm Support w/Microban, Leatherette, Blk

Fellowes Palm Support w/Microban, Leatherette, Blk 9182501
Tap to zoom
Hover or click to zoom
$18.59
  • Item: Palm Support
  • Color: Black
  • Design: Microbran Protection and Health-V Channel
See full product details
Orders over $75 ship free.

Total: $18.59

Fellowes #9182501 Specifications

  • Item: Palm Support
  • Color: Black
  • Design: Microbran Protection and Health-V Channel
  • Material: Leatherette/Memory Foam
  • For Use With: Keyboard
  • Width: 18 1/4 in
  • Length: 3 3/8 in
  • Height: 5/8 in
  • Length (Straight Wireway): 3 3/8 in
  • Product Type: Palm Support
  • Country of Origin (subject to change): China

Description

Palm Support, Black, Microbran Protection and Health-V Channel Design, Leatherette/Memory Foam, For Use With Keyboard, Height 5/8 in, Length 3 3/8 in, Width 18 1/4 in

Reviews of Fellowes #9182501