Privacy Filter, 12.1in. Laptop/LCD, Black

FELLOWES| Zoro #: G2090663| Mfr #: 4800801

$76.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Black
Features: Antiglare
Height: 6-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2090663 Mfr #: 4800801
Item: Privacy FilterFeatures: Antiglare
Color: BlackMonitor Type: 12.1" Laptop/LCD
Viewing Angle: 60 DegreesWidth: 9-3/4"
Type: FramelessMaterial: polycarbonate
Includes: Adhesive TabsHeight: 6-1/2"
Country of Origin (subject to change): South Korea

Product Description

Privacy Filter, Frameless, Monitor Type 12.1 In. Laptop/LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate, Height 6-1/2 In., Width 9-3/4 In., Features Antiglare, Includes Adhesive Tabs

Product Reviews