20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Privacy Filter, 12.1in W Laptop/LCD, Black

FELLOWES| Zoro #: G0837907| Mfr #: 4800901

$50.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837907 Mfr #: 4800901
Item: Privacy FilterFeatures: Antiglare
Height: 6-1/2"Color: Black
Monitor Type: 12.1" Widescreen Laptop/LCDViewing Angle: 60 Degrees
Width: 10-1/4"Type: Frameless
Material: PolycarbonateIncludes: Adhesive Tabs
Country of Origin (subject to change): South Korea

Product Description

Privacy Filter, Frameless, Monitor Type 12.1 In. Widescreen Laptop/LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate, Height 6-1/2 In., Width 10-1/4 In., Features Antiglare, Includes Adhesive Tabs

Product Reviews

Save 15%. Sign up for Z-mail.