KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Privacy Filter, 14.1in W Laptop/LCD, Black

FELLOWES| Zoro #: G0824284| Mfr #: 4800601

$47.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Frameless
Includes: Adhesive Tabs
Monitor Type: 14.1" Widescreen Laptop/LCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824284 Mfr #: 4800601
Type: FramelessIncludes: Adhesive Tabs
Monitor Type: 14.1" Widescreen Laptop/LCDFeatures: Antiglare
Height: 7-7/16"Viewing Angle: 60 Degrees
Width: 11-15/16"Color: Black
Item: Privacy FilterMaterial: polycarbonate
Country of Origin (subject to change): Korea, Republic of

Description

Privacy Filter, Frameless, Monitor Type 14.1 In. Widescreen Laptop/LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate, Height 7-7/16 In., Width 11-15/16 In., Features Antiglare, Includes Adhesive Tabs

Reviews