Privacy Filter, 17in. Laptop/LCD Monitors

FELLOWES| Zoro #: G2179861| Mfr #: 4800301

$79.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Privacy FilterMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179861 Mfr #: 4800301
Color: BlackItem: Privacy Filter
Material: polycarbonateMonitor Type: 17" Laptop/LCD Monitors
Viewing Angle: 60 DegreesWidth: 13-5/16"
Features: AntiglareHeight: 10-5/8"
Includes: Adhesive TabsType: Frameless
Country of Origin (subject to change): Korea, Republic of

Description

Privacy Filter, Frameless, Monitor Type 17 In. Laptop/LCD Monitors, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate, Height 10-5/8 In., Width 13-5/16 In., Features Antiglare, Includes Adhesive Tabs

Reviews