Shop Alternate Products
This Product is Discontinued
Fellowes
Privacy Filter, 17in. LCD, Clear (Discontinued)
Mfr # 9689304
Zoro # G1643731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 12 5/8 in
- Width 14 5/8 in
- Material Acrylic w/Polystyrene Accents
- Monitor Type 17 in LCD
- Includes Hook and Loop Fasteners