SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Privacy Filter, 17in WidescreenLaptop/LCD

FELLOWES| Zoro #: G1533296| Mfr #: 4801001

$81.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Privacy FilterMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533296 Mfr #: 4801001
Color: BlackItem: Privacy Filter
Material: polycarbonateMonitor Type: 17" Widescreen Laptop/LCD
Viewing Angle: 60 DegreesWidth: 14-1/2"
Features: AntiglareHeight: 9-1/16"
Includes: Adhesive TabsType: Frameless
Country of Origin (subject to change): Korea, Republic of

Description

Privacy Filter, Frameless, Monitor Type 17 In. Widescreen Laptop/LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate, Height 9-1/16 In., Width 14-1/2 In., Features Antiglare, Includes Adhesive Tabs

Reviews