Shop Alternate Products
This Product is Discontinued
Fellowes
Slim Jewel Case, Clear/Black, PK25 (Discontinued)
Mfr # 98316
Zoro # G6405379
This Product is Discontinued
Key Features
- Style Jewel Case
- Depth 0.19"
- Height 4.94"
- Width 5.63"
- Compatibility CD/DVD