Fellowes

Wrist Rest, 18-1/4x2 9/16x1-1/8, Gray

Hover or click to zoom Tap to zoom
Key Features
  • Pad Type: Nonskid
  • Color: Gray
  • Features: Easy to Clean, Ergonomic
  • Height: 1.13"
  • Width: 18.25"
  • Product Type: Wrist Rest
  • Depth: 2.56"
  • Wrist Filling Material: Silicone Rubber
See all product information
$23.39
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents