Fellowes
Wrist Rest, Crystal, Mousepad, Purple
- Zoro #: G6179437
- Mfr #: 91441
Tap to zoom
Hover or click to zoom
$17.29
- Item: Wrist Rest,Crystal,Mousepad,Purple
- Pad Type: Mouse Pad with Wrist Rest
- Color: Purple
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.29
Fellowes #91441 Specifications
- Zoro #: G6179437
- Mfr #: 91441
- Item: Wrist Rest,Crystal,Mousepad,Purple
- Pad Type: Mouse Pad with Wrist Rest
- Color: Purple
- Material: Polyurethane
- Height: 1"
- Width: 7.87"
- Weight: 0.767 lbs
- Depth: 9.18"
- Country of Origin (subject to change): China
Description
Wrist Rest,Crystal,Mousepad,Purple