Felo
1/4" Drive, 14mm Metric Socket, 6 Points
Mfr # 07157 61711
Zoro # G1273910
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1"
Explore More Products
- FELO 1/4" Drive, 5/32" SAE Socket, 6 Points 07157 62761
- FELO 1/4" Drive, 11/32" SAE Socket, 6 Points 07157 62773
- FELO 1/4" Drive, 7/32" SAE Socket, 6 Points 07157 62765
- FELO 1/4" Drive, 10mm Metric Socket, 6 Points 07157 61703
- PROTO 1 in Drive, 3/4 in 4 pt SAE Socket, 4 Points J10012SS
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points J5016B
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points 53YT97
- TEKTON 3/4 Inch Drive x 34 mm Deep 6-Point Socket SHD33134
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points 53YU37
- DYNAMIC Tools 3/4" Drive 12 Point SAE, 1-7/16" Standard Length, Chrome Socket D022446
- MILWAUKEE TOOL 1/2 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides 45-34-9100
- Felo Sockets & Ratchets