Fenix

600 Lumen Rechargeable Headlamp, Rotary Switch


product price: $66.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lamp Type Luminus
  • Lumens 600 lm
  • Body Color Yellow
  • Casing Material Polycarbonate
  • Includes Fenix WH23R 600-Lumen work headlamp;USB Type-C charging cable
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1.72"
Length 3.4"
Width 1.77"

Details

Lamp Type Luminus
Lumens 600 lm
Body Color Yellow
Casing Material Polycarbonate
Includes Fenix WH23R 600-Lumen work headlamp;USB Type-C charging cable
Weight with Batteries 0.25 lbs
Beam Distance 109 yards
Peak Beam Intensity 2280 cd
Water Penetration Rating IP66

Description

The Fenix WH23R is a USB-C rechargeable headlamp from Feix designed for all kinds of work environments. The spotlight and floodlight can be combined for a 600 lumen total, perfect for illuminating your surroundings while providing up to 109 yards of throw. Combining with its 160 deg. tilting mechanism, WH23R covers all of your lighting needs. Furthermore, it is completely hands free with an intelligent motion sensor that activates the headlamp by just waving your hands in front. The large rotary switch on the side allows you to intuitively control the brightness and is glove friendly.
The Fenix WH23R can be fast charged via its USB-C port in under 1.5 hours. The spotlight boasts a max runtime of over 35 hours and the floodlight can operate in low mode for over 150 hours. The WH23R is made from tough bright neon yellow pc materials for increased visibility and durability in the toughest environments. The elastic headband can be worn comfortably or mounted to hard hats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.