Fenix Lighting
Black Rechargeable Led 1,000 lm
Mfr # UC35
Zoro # G5504867
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 1,000 lm
- Number of Batteries 1
- Flashlight Battery Size 18650/CR123A
- Flashlight Battery Type Lithium-Ion/Lithium
- Body Color Black
Explore More Products
- FENIX LIGHTING Black No 350 lm lm E20 V2.0
- FENIX LIGHTING Industrial Handheld Flashlight, 6 1/8" L WF26R
- FENIX LIGHTING Tactical Flashlight, Black, Al, LED TK20R V2.0
- FENIX LIGHTING Black Rechargeable 1,500 lm lm TK26R
- FENIX LIGHTING Industrial Handheld, Black, Al, LED WT25R
- FENIX LIGHTING Black Rechargeable 800 lm lm E28R
- LUMAPRO Industrial Penlight, LED, 180lm 797NR7
- FOXFURY FoxFury 380-BT2YE Breakthrough BT2 LED Right Angle Flashlight 380-BT2YE
- NIGHTSTICK Intrinsically Safe Handheld Flashlight XPP-5420GA
- MEGAPRO Red No Led Tactical Handheld Flashlight, AAA, 60 lm 6WORKLIGHT
- DORCY Black Rechargeable Led 800 lm 41-4299
- Fenix Lighting Handheld Flashlights