Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyless Bushing, Dia. 1.9375 In., 7 Bolt

  • Zoro #: G6692113
  • Mfr #: B602115
$45.26
  • Outside Dia.: 3.15 in
  • Agency Compliance: RoHS
  • Keyless Bushing Type: Multi-Screw Locking Assembly
See full product details
Orders over $75 ship free.

Fenner Drives #B602115 Specifications

  • Zoro #: G6692113
  • Mfr #: B602115
Outside Dia.: 3.15 in Agency Compliance: RoHS
Keyless Bushing Type: Multi-Screw Locking Assembly For Shaft Dia. - Bushings: 1 15/16 in
Item: Keyless Bushing Overall Length: 1.358 in
Outside Dia. (In.): 3.150 Finish: Oil Dipped
Transmissible Torque (Ft.-Lbs.): 1299 Bolt Size: M8 x 25
Material: Steel Locking Bolt Quantity: 7
Withstand Temp. (Deg. F): Dependent on Application Overall Length (In.): 1.358
Shaft Dia. (In.): 1.9375 Keyless Bushing Series: B106
Material - Bushings: Steel Hub Contact Pressure (PSI): 17,214
Type: B-LOC Series B106 Transmissible Thrust (Lbs.): 16,094
Transmissible Torque: 1,299 ft-lb Shaft Dia. Tolerance: +0/-.002 in
Outside Dia. Tolerance: Bushing Hole Dia.:
Shaft Dia. (mm): For Use With:
Outside Dia. (mm): Package Quantity:
Overall Length (mm): Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Keyless Bushing, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series B106, For Shaft Dia. - Bushings 1 15/16 in, Outside Dia. 3.15 in, Overall Length 1.358 in, Material - Bushings Steel, Transmissible Torque 1,299 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 16,094, Hub Contact Pressure (PSI) 17,214, Locking Bolt Quantity 7, Bolt Size M8 x 25, Withstand Temp. (Deg. F) Dependent on Application, Finish Oil Dipped, Agency Compliance ROHS

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Fenner Drives #B602115