Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WMCTKBA
Zoro #
G4272600
UPC #
762805003302
Country of Origin
United States
Dimensions
Overall Height
42-3/4"
Details
Office Chair Style
Task Chair
Seat Material
Fabric
Seat Color
Black
Back Color
Black
Backrest
Adjustable Backrest
Caster Type
Hard Floor
Color
Black
Item
Task Mesh Chair, Black/Chrome
Material
Aluminum, Fabric, Nylon Mesh
Frame Material
Molded Plastic
Weight Capacity
250 lb.
Adjustable
Adjustable
Description
Task Mesh Chair, Black/Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.